Tim Otoole 'Brilliant Floral Ii' Canvas Art, 18x24
Mfr # WAG09965-C1824GG
Zoro # G301621963
Key Features
- Artist Tim OToole
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage/Country
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAG09965-C1824GG
- Zoro # G301621963
- UPC # 193420463545
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Tim OToole |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage/Country |
Subject | Floral |
Description
- Artist: Tim OToole
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a spray of colorful wildflowers.
Prominent Colors: Tan, White, Pink
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-GLD-RLB-GG)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- TRADEMARK FINE ART Gabi Ger 'Oil Paint' Canvas Art, 24x32 (ALI34784-C2432GG)
- TRADEMARK FINE ART David Galchutt 'The Jaunty Spring' Canvas Art, 16x24 (ALI46749-C1624GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo' Canvas Art, 12x19 (WAP02383-C1219GG)
- TRADEMARK FINE ART Fab Funky 'Purple Owl With Antlers' Canvas Art, 18x24 (WAG12831-C1824GG)
- TRADEMARK FINE ART Ali Joe 'Toy Yard' Canvas Art, 24x32 (ALI37809-C2432GG)
- TRADEMARK FINE ART Dean Russo '2 Cats' Canvas Art, 35x47 (ALI34047-C3547GG)
- TRADEMARK FINE ART Janet Pidoux 'Relaxing Tabbies' Canvas Art, 20x47 (ALI36506-C2047GG)
- Trademark Fine Art Wall Art & Decor