Tim Otoole 'A Pair Of Pears Painting' Canvas Art, 14x14
Mfr # WAG00670-C1414GG
Zoro # G501624764
Key Features
- Artist Tim OToole
- Product Type Gallery-Wrapped Canvas Art
- Subject Still Life
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG00670-C1414GG
- Zoro # G501624764
- UPC # 192664842277
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Tim OToole |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Still Life |
Style | Modern & Contemporary |
Description
- Artist: Tim OToole
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two yellow pears in the center of the frame.
Prominent Colors: Yellow, Tan, Turquoise, Grey, Green, Orange, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 35x47 (ALI7786-C3547GG)
- TRADEMARK FINE ART The Tangled Peacock 'Percival Peacock' Canvas Art, 18x24 (ALI13464-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Pineapple Study I' Canvas Art, 14x19 (WAG07092-C1419GG)
- TRADEMARK FINE ART Cecile Baird 'Pitcher Perfect' Canvas Art, 18x24 (ALI39691-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Mud Ring II' Canvas Art, 14x14 (WAG15157-C1414GG)
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- UPM GLOBAL UPM Global 15387 Declaration of Independence Coin & Stamp Collection (15387)
- Trademark Fine Art Wall Art & Decor