Thor Hakonsen 'Popes Pit Viper' Canvas Art, 22x32
Mfr # 1X07748-C2232GG
Zoro # G101325252
Key Features
- Style Modern & Contemporary
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Thor Hakonsen
Product Information
- Brand Trademark Fine Art
- MFR # 1X07748-C2232GG
- Zoro # G101325252
- UPC # 193420078619
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Thor Hakonsen |
Description
- Artist: Thor Hakonsen
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large green snake in the center of the frame.
Prominent Colors: Black, Green
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. Its no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- TRADEMARK FINE ART Chriskaddas 'Elements Of Nature' Canvas Art, 30x47 (1X02934-C3047GG)
- TRADEMARK FINE ART Tim Otoole 'Indigo Floral I' Canvas Art, 16x32 (WAG01181-C1632GG)
- TRADEMARK FINE ART Cole Borders 'Rifle 2' Canvas Art, 14x19 (ALI21701-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 6x19 (WAP01492-C619GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 14x19 (AA01270-C1419GG)
- TRADEMARK FINE ART Ron Parker 'Marysville Falls' Canvas Art, 18x24 (ALI32744-C1824GG)
- NEXT INNOVATIONS Sunflower Wall Art (101410066-SUNFLOWER)
- Trademark Fine Art Wall Art & Decor