Thomas Worthington 'Crossing the Ford, Colorado' Canvas Art, 35x47
Mfr # BL0239-C3547GG
Zoro # G601496605
Key Features
- Product Type Gallery-wrapped canvas art
- Artist Thomas Worthington
- Subject Landscape
- Style Impressionism
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0239-C3547GG
- Zoro # G601496605
- UPC # 886511051065
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-wrapped canvas art |
Artist | Thomas Worthington |
Subject | Landscape |
Style | Impressionism |
Description
- Artist: Thomas Worthington
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features horses crossing the Ford in Colorado.
Thomas Worthington was an American artist and was a highly regarded artist of his time. Worthington traveled widely and excelled at landscape painting, many examples of which are now in major museums. He traveled across the Great Plains to the Rocky Mountains which resulted in some of Worthington's most important works. These works were unusually oblong, spare landscapes that captured the stark beauty and linear horizon of the Plains.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61443)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BN/W)
- TRADEMARK FINE ART Albena Hristova 'Spring Abstracts Florals II' Canvas Art, 14x19 (WAP02516-C1419GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'Claude Monet' Canvas Art, 24x32 (BL01983-C2432GG)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Courtyard Colors' Canvas Art, 12x19 (ALI38219-C1219GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Sneaking Through The Grass' Canvas Art, 12x24 (ALI33746-C1224GG)
- TRADEMARK FINE ART Chris Moyer 'Bacara Twilight' Canvas Art, 30x47 (ALI0775-C3047GG)
- HOME IMPROVEMENT 22 x 12 in. Flying Tiger Plasma Metal Sign (HO1131127)
- Trademark Fine Art Wall Art & Decor