Trademark Fine Art

Thomas Worthington 'Crossing the Ford, Colorado' Canvas Art, 22x32


product price: $53.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Impressionism
  • Subject Landscape
  • Product Type Gallery-wrapped canvas art
  • Artist Thomas Worthington
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 in x 32 in

Details

Style Impressionism
Subject Landscape
Product Type Gallery-wrapped canvas art
Artist Thomas Worthington

Description

  • Artist: Thomas Worthington
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features horses crossing the Ford in Colorado.

Thomas Worthington was an American artist and was a highly regarded artist of his time. Worthington traveled widely and excelled at landscape painting, many examples of which are now in major museums. He traveled across the Great Plains to the Rocky Mountains which resulted in some of Worthington's most important works. These works were unusually oblong, spare landscapes that captured the stark beauty and linear horizon of the Plains.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.