Thomas Doughty 'Winter in Malden Massachusetts' Canvas Art, 30x47
Mfr # BL0815-C3047GG
Zoro # G601505772
Key Features
- Subject Landscape
- Artist Thomas Doughty
- Style Impressionism
- Product Type Gallery-wrapped canvas art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL0815-C3047GG
- Zoro # G601505772
- UPC # 886511113077
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Landscape |
Artist | Thomas Doughty |
Style | Impressionism |
Product Type | Gallery-wrapped canvas art |
Description
- Artist: Thomas Doughty
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features a winter landscape.
With Images from over 8,000 collections and more than 29,000 artists, Bridgeman Art Library collection represents international museums, galleries and artists by providing a central source of fine art for image users.Every subject, concept, style and medium is represented: from the masterpieces of national museums to the hidden treasures of private collections.Bridgeman Art Library is the world's largest archive of fine art, cultural and historical stills and now footage available for licensing and reproduction.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- BEVCO Value-Line Maintenance Repair Stool, 16-21" St Ht (V3081P)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- CLEVELAND Actuator Man Override (SK2346101)
- TRADEMARK FINE ART Julie T. Chapman 'Winter Poem' Canvas Art, 18x18 (WAG03573-C1818GG)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- TRADEMARK FINE ART PhotoINC Studio 'Rose 2 Pink Floral' Canvas Art, 16x24 (IC01068-C1624GG)
- TRADEMARK FINE ART Bragi Kort 'Hidden Waterfall' Canvas Art, 35x47 (1X07894-C3547GG)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold II' Canvas Art, 24x24 (WAP0530-C2424GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Abstract Color' Canvas Art, 22x32 (ALI19287-C2232GG)
- Trademark Fine Art Wall Art & Decor