Trademark Fine Art

The Tangled Peacock 'Flutter of Butterflies' Canvas Art, 16x24


product price: $38.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist The Tangled Peacock
  • Style Modern & Contemporary
  • Subject Floral
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 16 in x 24 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist The Tangled Peacock
Style Modern & Contemporary
Subject Floral

Description

  • Artist: The Tangled Peacock
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features purple flowers in the center of the frame surrounded by butterflies.

I have a passion for pen and ink drawing and ornate details inspired by the beautiful gardens, wild hedgerows and bird life around where I live in Cornwall, UK. I hope that my artwork will help you feel connected with our beautiful natural world. We're often emotionally affected by our surroundings.....so......if we choose to surround ourselves with beautiful things, then we'll feel BEAUTIFUL!

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.