The Macneil Studio 'Table Football' Canvas Art, 16x24
Mfr # ALI9035-C1624GG
Zoro # G101478491
Key Features
- Artist The Macneil Studio
- Subject Sports
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI9035-C1624GG
- Zoro # G101478491
- UPC # 191344612476
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | The Macneil Studio |
Subject | Sports |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: The Macneil Studio
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two men playing foosball.
Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11SA)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- TRADEMARK FINE ART Renoir 'Actree Jeane Samary' Canvas Art, 14x19 (AA01058-C1419GG)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- TRADEMARK FINE ART Veronique Charron 'Outdoor Geo II' Canvas Art, 24x32 (WAP03693-C2432GG)
- TRADEMARK FINE ART Kurt Shaffer 'Autumn Bridge' Canvas Art, 14x19 (KS300-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Wiener Brewing Co' Canvas Art, 10x19 (WAP02779-C1019GG)
- TRADEMARK FINE ART Chuck Black 'Evening Guests' Canvas Art, 12x19 (ALI20861-C1219GG)
- Trademark Fine Art Wall Art & Decor