The Macneil Studio 'Red Wine' Canvas Art, 18x18
Mfr # ALI8979-C1818GG
Zoro # G001467861
Key Features
- Artist The Macneil Studio
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Cuisine
Product Information
- Brand Trademark Fine Art
- MFR # ALI8979-C1818GG
- Zoro # G001467861
- UPC # 191344610236
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | The Macneil Studio |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Cuisine |
Description
- Artist: The Macneil Studio
- Subject: Cuisine
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bottle of wine with two glasses and a bunch of Concord grapes.
Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, Steel, 30, 24-1/2 in. W (LLTM30-B)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- BETTER LIVING Euro Clear White ABS plastic Lotion/Soap Dispenser (76354-1)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 24x32 (ALI36629-C2432GG)
- TRADEMARK FINE ART Lois Bryan 'Summer Cottage' Canvas Art, 24x32 (LBR00385-C2432GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch House Of Spells' Canvas Art, 14x19 (ALI41048-C1419GG)
- TRADEMARK FINE ART Marlene Watson 'Omaha Nebraska Skyline Mclr-1' Canvas Art, 16x24 (MW0242-C1624GG)
- TRADEMARK FINE ART Alessandro Petrini 'A Tribute To Salvador Dali' Canvas Art, 22x32 (1X08610-C2232GG)
- TRADEMARK FINE ART Ethan Harper 'Impressionist Floral Study Iii' Canvas Art, 18x24 (WAG06297-C1824GG)
- SIGNMISSION Zodiac Wheel Circle Rigid Plastic Sign (P-8-CIR-Zodiac Wheel)
- Trademark Fine Art Wall Art & Decor