The Macneil Studio 'Moonlight Sails' Canvas Art, 18x18
Mfr # ALI9047-C1818GG
Zoro # G901480588
Key Features
- Style Nautical
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Artist The Macneil Studio
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI9047-C1818GG
- Zoro # G901480588
- UPC # 191344612957
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Nautical |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Artist | The Macneil Studio |
Description
- Artist: The Macneil Studio
- Subject: Landscape
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a sailboat on calm water at dusk.
Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- TRADEMARK FINE ART Claude Monet 'A Pathway in Monet's Garden' Canvas Art, 24x24 (BL01173-C2424GG)
- TRADEMARK FINE ART Lois Bryan 'Autumn Scene' Canvas Art, 22x32 (LBr006-C2232GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- TRADEMARK FINE ART Artpoptart 'Le Chat Noir' Canvas Art, 18x24 (ALI15745-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue I Sq' Canvas Art, 18x18 (WAP10756-C1818GG)
- TRADEMARK FINE ART Michelle Faber 'Black Cat In Forest' Canvas Art, 12x19 (ALI17963-C1219GG)
- TRADEMARK FINE ART Cole Borders ' Star Wars Tauntaun' Canvas Art, 18x24 (ALI21950-C1824GG)
- Trademark Fine Art Wall Art & Decor