The Macneil Studio 'Humming Bird' Canvas Art, 14x14
Mfr # ALI9043-C1414GG
Zoro # G501479777
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Animals
- Artist The Macneil Studio
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI9043-C1414GG
- Zoro # G501479777
- UPC # 191344612780
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Animals |
Artist | The Macneil Studio |
Description
- Artist: The Macneil Studio
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a jewel-toned humming bird hovering by a purple flower.
Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- LAMPLIGHT Farms Medallion Clean Burn Lamp Oil 64 oz (60003)
- BLOOMFIELD Pilot Light Green 125V (2J-72671)
- BOSS Leather Executive Chair, Fixed, Black (B686)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 24x24 (ALI9043-C2424GG)
- TRADEMARK FINE ART David Galchutt 'Hoot' Canvas Art, 22x32 (ALI46975-C2232GG)
- TRADEMARK FINE ART Gustav Klimt 'The Kiss' Canvas Art, 18x18 (BL0930-C1818GG)
- TRADEMARK FINE ART Jeff Pica 'Pastel Nyc Ii' Canvas Art, 18x24 (WAG08729-C1824GG)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- TRADEMARK FINE ART Mei Xu 'Badland Abstract' Canvas Art, 16x24 (1X13900-C1624GG)
- TRADEMARK FINE ART Christine O�Brien 'Winter Trees Under Purple Sky' Canvas Art, 24x24 (ALI41557-C2424GG)
- Trademark Fine Art Wall Art & Decor