The Macneil Studio 'Fishing The Shallows' Canvas Art, 14x19
Mfr # ALI8591-C1419GG
Zoro # G101488186
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist The Macneil Studio
- Subject Sports
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI8591-C1419GG
- Zoro # G101488186
- UPC # 191344602705
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | The Macneil Studio |
Subject | Sports |
Description
- Artist: The Macneil Studio
- Subject: Sports
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man fishing in the river as his dog watches.
Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 36 in W, 72 in L (4EEY7)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch Black Cat Moon Dance' Canvas Art, 14x19 (ALI41137-C1419GG)
- TRADEMARK FINE ART Pierre Leclerc 'Hawaiian Sunset Wonder' Canvas Art, 12x19 (PL0216-C1219GG)
- TRADEMARK FINE ART Kellie Day 'Live to the Fullest II' Canvas Art, 14x19 (WAP01312-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'Winter Day Begins' Canvas Art, 35x47 (DLG0104-C3547GG)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Sunflower Centered' Canvas Art, 18x18 (ALI38122-C1818GG)
- EXOTIC PEBBLES & AGGREGATES DECO PEBBLES JADE 5LB (PJS-1030J)
- Trademark Fine Art Wall Art & Decor