Tammy Kushnir 'Pinwheel' Canvas Art, 18x18
Mfr # ALI11233-C1818GG
Zoro # G301352362
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Artist Tammy Kushnir
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI11233-C1818GG
- Zoro # G301352362
- UPC # 191344750567
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Artist | Tammy Kushnir |
Style | Modern & Contemporary |
Description
- Artist: Tammy Kushnir
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a large circular line pattern in the center of the frame.
Tammy Kushnir has been an artist for as long as she can remember. Starting with drawing portraits to mixed media work, Tammy�s style is constantly evolving. Her work has been seen in various publications such as �Somerset Memories� and �Somerset Studio� and other Stampington & Company publications. She has written two craft books titled �Wedding Journals and Keepsake Gifts: Creating Gifts to Make and Share� with Quarry and �The Elemental Journal: Composing Artful Expressions from Items Cast Aside� with North Light books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 48" Round Wood Folding Table (WFT5-LEGS-48R)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- ALATERRE FURNITURE Pomona 31"H 2-Shelf Metal and Solid Wood Under-Window Bookcase (AMBA1420)
- REGENCY GreyArmchairs, 31W29L33H, Wood, VinylSeat (7701NSAGGY)
- TRADEMARK FINE ART Laurie Korsgaden 'Blue Bird Pink Flowers' Canvas Art, 24x32 (ALI41993-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Maison Des Fleurs V' Canvas Art, 14x19 (WAP10173-C1419GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Oleanders' Canvas Art, 14x19 (BL01954-C1419GG)
- TRADEMARK FINE ART Preston 'Florida Beach Chairs Umbrellas' Canvas Art, 6x19 (EM0519-C619GG)
- TRADEMARK FINE ART Silvia Vassileva 'Golden Bloom Ii' Canvas Art, 35x35 (WAP06901-C3535GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Courtyard Colors' Canvas Art, 12x19 (ALI38219-C1219GG)
- TRADEMARK FINE ART Mike Schick 'Bypass Ii' Canvas Art, 10x19 (WAP04955-C1019GG)
- Trademark Fine Art Wall Art & Decor