Trademark Fine Art

Tammy Kushnir 'Live In The Moment' Canvas Art, 18x24


product price: $39.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Animals
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
  • Artist Tammy Kushnir
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Subject Animals
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary
Artist Tammy Kushnir

Description

  • Artist: Tammy Kushnir
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a brown bird looking at a tree in the distance.

Tammy Kushnir has been an artist for as long as she can remember. Starting with drawing portraits to mixed media work, Tammy�s style is constantly evolving. Her work has been seen in various publications such as �Somerset Memories� and �Somerset Studio� and other Stampington & Company publications. She has written two craft books titled �Wedding Journals and Keepsake Gifts: Creating Gifts to Make and Share� with Quarry and �The Elemental Journal: Composing Artful Expressions from Items Cast Aside� with North Light books.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.