Tammy Kushnir 'Feathers Aligned' Canvas Art, 18x18
Mfr # ALI11186-C1818GG
Zoro # G501347250
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Tammy Kushnir
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI11186-C1818GG
- Zoro # G501347250
- UPC # 191344748687
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Tammy Kushnir |
Style | Modern & Contemporary |
Description
- Artist: Tammy Kushnir
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features different colored feathers across the frame framed by colored lines.
Tammy Kushnir has been an artist for as long as she can remember. Starting with drawing portraits to mixed media work, Tammy�s style is constantly evolving. Her work has been seen in various publications such as �Somerset Memories� and �Somerset Studio� and other Stampington & Company publications. She has written two craft books titled �Wedding Journals and Keepsake Gifts: Creating Gifts to Make and Share� with Quarry and �The Elemental Journal: Composing Artful Expressions from Items Cast Aside� with North Light books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quartz Clock, 10 in. H, Silver (48PD14)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9421)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 16x24 (ALI30668-C1624GG)
- TRADEMARK FINE ART Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24 (ALI25802-C2424GG)
- TRADEMARK FINE ART Victoria Borges 'Mod Pods I' Canvas Art, 35x47 (WAG15322-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Ocean Lagoon Garden' Canvas Art, 35x47 (DLG0332-C3547GG)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 101' Canvas Art, 30x47 (ALI18647-C3047GG)
- BIGGIES SCENES Window Well Scenes-Desert, 100 in wide x 60 in high (BG-WW-DST-100)
- Trademark Fine Art Wall Art & Decor