Tammy Kushnir 'Camping In The Woods' Canvas Art, 18x18
Mfr # ALI11241-C1818GG
Zoro # G101353415
Key Features
- Artist Tammy Kushnir
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI11241-C1818GG
- Zoro # G101353415
- UPC # 191344750888
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Tammy Kushnir |
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Tammy Kushnir
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape showing trees with a rainbow above it.
Tammy Kushnir has been an artist for as long as she can remember. Starting with drawing portraits to mixed media work, Tammy�s style is constantly evolving. Her work has been seen in various publications such as �Somerset Memories� and �Somerset Studio� and other Stampington & Company publications. She has written two craft books titled �Wedding Journals and Keepsake Gifts: Creating Gifts to Make and Share� with Quarry and �The Elemental Journal: Composing Artful Expressions from Items Cast Aside� with North Light books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Putty, Letter (14973)
- VINTIQUEWISE Antique Style Small Wooden Suitcase With Leather Straps and Handle (QI003611)
- UNION & SCALE Essentials Writing Table-Desk, 42 in. x 23.82 in. x 29.53 in., Natural Wood/Silver (UN60411-CC)
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- TRADEMARK FINE ART Tammy Kushnir 'Campfire' Canvas Art, 14x14 (ALI11239-C1414GG)
- TRADEMARK FINE ART David Galchutt 'Star Piper' Canvas Art, 35x47 (ALI46999-C3547GG)
- TRADEMARK FINE ART David Galchutt 'Plenty' Canvas Art, 35x47 (ALI47006-C3547GG)
- TRADEMARK FINE ART Jai Johnson 'An Old Gray Barn' Canvas Art, 16x24 (ALI14246-C1624GG)
- Trademark Fine Art Wall Art & Decor