Sylvie Demers 'We' Canvas Art, 14x14
Mfr # ALI15108-C1414GG
Zoro # G301377792
Key Features
- Artist Sylvie Demers
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Bold & Eclectic Modern
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI15108-C1414GG
- Zoro # G301377792
- UPC # 191344949145
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Sylvie Demers |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Bold & Eclectic Modern |
Description
- Artist: Sylvie Demers
- Subject: Animals
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two blue birds on a colorful abstract background.
Sylvie has always been mesmerized by color. Her world is light and full of happy surprises. Living in the Greater Montreal area of Canada, she has illustrated multiple book covers for the Presses de l'Universite du Quebec. In 2011 she joined the COLOURlovers.com community and ever since has been designing pattern templates that are youthful and fresh. In 2012 she won the Gelaskins.com "Become Our New Artist" contest. Watercolor and acrylic paints help her to express her optimism and inner spontaneity. She enjoys learning new techniques and exploring her creativity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, Alabaster, Vinyl (493P02)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 10x19 (WAG17473-C1019GG)
- TRADEMARK FINE ART June Erica Vess 'Driftwood Feathers Ii' Canvas Art, 18x24 (WAG11533-C1824GG)
- TRADEMARK FINE ART Marnie Bourque 'Farmall Fall' Canvas Art, 18x18 (ALI44458-C1818GG)
- TRADEMARK FINE ART Johnston 'Johnstons Map of Spain And Portugal' Canvas Art, 35x47 (WAG14884-C3547GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 12x24 (WAG17473-C1224GG)
- TRADEMARK FINE ART Cora Niele 'Dancing Flower Deep Pink Cosmos' Canvas Art, 16x24 (ALI22569-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Parfum I' Canvas Art, 14x14 (WAG05738-C1414GG)
- Trademark Fine Art Wall Art & Decor