Sylvie Demers 'Je suis La?' Canvas Art, 35x35
Mfr # ALI15099-C3535GG
Zoro # G501375666
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Sylvie Demers
- Style Bold & Eclectic Modern
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # ALI15099-C3535GG
- Zoro # G501375666
- UPC # 191344948810
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Sylvie Demers |
Style | Bold & Eclectic Modern |
Subject | Abstract |
Description
- Artist: Sylvie Demers
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a row of watercolor drips and circles in a variety of colors.
Sylvie has always been mesmerized by color. Her world is light and full of happy surprises. Living in the Greater Montreal area of Canada, she has illustrated multiple book covers for the Presses de l'Universite du Quebec. In 2011 she joined the COLOURlovers.com community and ever since has been designing pattern templates that are youthful and fresh. In 2012 she won the Gelaskins.com "Become Our New Artist" contest. Watercolor and acrylic paints help her to express her optimism and inner spontaneity. She enjoys learning new techniques and exploring her creativity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- BAXTON STUDIO Corinne Modern Dark Grey Upholstered Ottoman (143-8146)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Viii' Canvas Art, 18x18 (WAG07422-C1818GG)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- TRADEMARK FINE ART Design Turnpike 'Clock Square' Canvas Art, 14x14 (ALI1312-C1414GG)
- TRADEMARK FINE ART Moises Levy 'The Tree Vertical' Canvas Art, 30x47 (ALI6048-C3047GG)
- TRADEMARK FINE ART Howard Robinson 'Elephants And Giraffes' Canvas Art, 18x24 (ALI23966-C1824GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'Four Seasons: Spring, 1900' Canvas Art, 10x19 (BL02331-C1019GG)
- TRADEMARK FINE ART Tim Otoole 'White Barn View Ii' Canvas Art, 14x19 (WAG09140-C1419GG)
- Trademark Fine Art Wall Art & Decor