Sylvia Masek '6 Foot Growth Chart, Robot' , 8x48
Mfr # SM0004-C848GG
Zoro # G401613110
Key Features
- Size 8 in x 48 in
- Subject Children's Art
- Artist Anonymous
- Style Contemporary
- Product Type Growth Chart
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # SM0004-C848GG
- Zoro # G401613110
- UPC # 844296055272
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 48 in |
Details
Subject | Children's Art |
Artist | Anonymous |
Style | Contemporary |
Product Type | Growth Chart |
Description
- Artist: Anonymous
- Subject: Children's Art
- Style: Contemporary
- Product Type: Growth Chart
This ready to hang, 6 foot growth chart features a robot.
Sylvia Masek attended Kent State University and walked away with a BFA in Visual Communication Design with a concentration in illustration. In 2002, she launched the Power of Whodo, an illustration studio specializing in whimsical artwork that evokes a sense of childhood wonder and innocence. She has enjoyed a measure of success since then, illustrating children's books, growth charts, kids room art and public pieces dispayed in Cleveland, Akron and Columbus, OH.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- KNAPE & VOGT Knape & Vogt Kv8050Pez 16 16 In. Ez Door Slide With .75 In. Offset Hinge - Anochrome (KV8050PEZ 16)
- BESTAR Pro-Linea L-Desk With Open Hutch, White (120886-17)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- TRADEMARK FINE ART Barbara Keith 'Doberman Pinscher' Canvas Art, 14x19 (ALI25332-C1419GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- TRADEMARK FINE ART Ata Alishahi 'Beautiful Swan 2A' Canvas Art, 24x24 (ALI22339-C2424GG)
- TRADEMARK FINE ART Silvia Vassileva 'Marine Layer Palms' Canvas Art, 30x47 (WAP03466-C3047GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 14x19 (BL0062-C1419GG)
- TRADEMARK FINE ART Geno Peoples 'Carolina Country' Canvas Art, 35x47 (ALI19524-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- Trademark Fine Art Wall Art & Decor