Trademark Fine Art

Sylvia Masek '6 Foot Growth Chart, Flower Sprout', 8x48


product price: $50.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 8 in x 48 in
  • Product Type Growth Chart
  • Style Contemporary
  • Artist Anonymous 
  • Subject Children's Art
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8 in x 48 in

Details

Product Type Growth Chart
Style Contemporary
Artist Anonymous 
Subject Children's Art

Description

  • Artist: Anonymous
  • Subject: Children's Art
  • Style: Contemporary
  • Product Type: Growth Chart

This ready to hang, 6 foot growth chart features a growing flower.

Sylvia Masek attended Kent State University and walked away with a BFA in Visual Communication Design with a concentration in illustration. In 2002, she launched the Power of Whodo, an illustration studio specializing in whimsical artwork that evokes a sense of childhood wonder and innocence. She has enjoyed a measure of success since then, illustrating children's books, growth charts, kids room art and public pieces dispayed in Cleveland, Akron and Columbus, OH.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.