Sydenham Edwards 'Regal Pheasants Ii' Canvas Art, 24x32
Mfr # WAG02508-C2432GG
Zoro # G101575961
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Mid-Century Modern
- Artist Sydenham Edwards
Product Information
- Brand Trademark Fine Art
- MFR # WAG02508-C2432GG
- Zoro # G101575961
- UPC # 192664925819
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Style | Mid-Century Modern |
Artist | Sydenham Edwards |
Description
- Artist: Sydenham Edwards
- Subject: Animals
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two colorful pheasants in the center of the frame.
Prominent Colors: Tan, White, Green, Brown, Black, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Magnetic Giant Foot Door Stop 6.75", PK6 (967CS)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- CASTERHQ 2" Replacement Office Chair Casters, PK5 (CB-OCRCS5)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- TRADEMARK FINE ART Christina Long 'Abstract' Canvas Art, 12x19 (WAG14114-C1219GG)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 30x47 (1X09920-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Ivies and Ferns IV' Canvas Art, 18x24 (WAP0220-C1824GG)
- TRADEMARK FINE ART Lantern Press 'Travel 34' Canvas Art, 16x24 (ALI8468-C1624GG)
- TRADEMARK FINE ART Gilbert Claes 'The Broom' Canvas Art, 35x35 (1X13541-C3535GG)
- TRADEMARK FINE ART Van Gogh 'The Parsonage Garden At Nuenen In Winter' Canvas Art, 35x47 (AA01195-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Tide Green And Teal' Canvas Art, 22x32 (WAP06765-C2232GG)
- Trademark Fine Art Wall Art & Decor