Trademark Fine Art

Susan S. Barmon 'Sunflower 3' Canvas Art, 18x24


product price: $45.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist Susan S. Barmon
  • Product Type Gallery-Wrapped Canvas Art
  • Subject Floral
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Artist Susan S. Barmon
Product Type Gallery-Wrapped Canvas Art
Subject Floral
Style Modern & Contemporary

Description

  • Artist: Susan S. Barmon
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three yellow sunflowers on a black background.

Susan S. Barmon grew up in New York and has been telling stories through photographic portraiture most of her adult life. She was educated at Syracuse University School of Art and The Portfolio Center in Atlanta, Ga., where Ms. Barmon studied photojournalism with Dennis Carlyle Darling. Her career has encompassed retail and editorial art direction and location photography. A move to San Francisco presented her with the opportunity to photograph �The Littlest Cowboys� Jr. Rodeo portrait series, and begin �The Millennium� series. Both have been shown nationwide, and won several major awards. In 2005 Ms. Barmon entered the digital world with her botanical scans. They have been shown extensively and are in private collections. She began her �Drive By Shooting� series in 2006. It is being shown and is ongoing.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.