Susan S. Barmon 'Pansies 1' Canvas Art, 18x24
Mfr # ALI34365-C1824GG
Zoro # G201438197
Key Features
- Artist Susan S. Barmon
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI34365-C1824GG
- Zoro # G201438197
- UPC # 192664106829
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Susan S. Barmon |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: Susan S. Barmon
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features yellow and purple flowers on a black background.
Susan S. Barmon grew up in New York and has been telling stories through photographic portraiture most of her adult life. She was educated at Syracuse University School of Art and The Portfolio Center in Atlanta, Ga., where Ms. Barmon studied photojournalism with Dennis Carlyle Darling. Her career has encompassed retail and editorial art direction and location photography. A move to San Francisco presented her with the opportunity to photograph �The Littlest Cowboys� Jr. Rodeo portrait series, and begin �The Millennium� series. Both have been shown nationwide, and won several major awards. In 2005 Ms. Barmon entered the digital world with her botanical scans. They have been shown extensively and are in private collections. She began her �Drive By Shooting� series in 2006. It is being shown and is ongoing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia IV' Canvas Art, 14x14 (WAP0051-C1414GG)
- TRADEMARK FINE ART Fab Funky 'Arrival Of The Hare King' Canvas Art, 12x19 (WAG00531-C1219GG)
- TRADEMARK FINE ART Cheryl Piperberg 'Peace Snowman' Canvas Art, 18x24 (ALI41266-C1824GG)
- TRADEMARK FINE ART Sher Sester 'Nature Sit Quietly in the Garden ' Canvas Art, 14x14 (ALI20735-C1414GG)
- TRADEMARK FINE ART Cole Borders 'Zippo Lighter' Canvas Art, 35x47 (ALI21919-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Winter Bird Mountain Blue Bird' Canvas Art, 18x24 (WAP10870-C1824GG)
- TRADEMARK FINE ART Tim Otoole 'Riptide Ii' Canvas Art, 16x32 (WAG04889-C1632GG)
- Trademark Fine Art Wall Art & Decor