Trademark Fine Art

Sue Schlabach 'Magnolia De Printemps' Canvas Art, 35x47


product price: $92.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Sue Schlabach
  • Style French Country
  • Subject Floral
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Sue Schlabach
Style French Country
Subject Floral

Description

  • Artist: Sue Schlabach
  • Subject: Floral
  • Style: French Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the words "Magnolia de Printemps" above a cream magnolia on wood panels.

Prominent Colors: White, Green, Tan

Sue Schlabach has worked for Wild Apple as a designer, art director and artist for 15 years. Her love of the arts began as a child in southeastern Pennsylvania where she grew up in a house filled with references to botany, towers of books, antique quilts, and the ticking and tocking of many heirloom clocks. In such a place you just start to make things, and thus began a lifelong obsession. Sue's art includes painted works in acrylics and oils, multi-media collage and photographic collage.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.