Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24
Mfr # WAP08221-C2424GG
Zoro # G601689779
Key Features
- Subject Animals
- Artist Sue Schlabach
- Product Type Gallery-Wrapped Canvas Art
- Style Cabin/Lodge
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP08221-C2424GG
- Zoro # G601689779
- UPC # 192664772833
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Animals |
Artist | Sue Schlabach |
Product Type | Gallery-Wrapped Canvas Art |
Style | Cabin/Lodge |
Description
- Artist: Sue Schlabach
- Subject: Animals
- Style: Cabin/Lodge
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the phrase "Cabin Sweet Cabin" inside a bear silhouette on brown wood panels.
Prominent Colors: Brown, Black, White, Tan
Sue Schlabach has worked for Wild Apple as a designer, art director and artist for 15 years. Her love of the arts began as a child in southeastern Pennsylvania where she grew up in a house filled with references to botany, towers of books, antique quilts, and the ticking and tocking of many heirloom clocks. In such a place you just start to make things, and thus began a lifelong obsession. Sue's art includes painted works in acrylics and oils, multi-media collage and photographic collage.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Posture Corrector, 2XL Cotton/Elastic (632-6224-1936)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 18x18 (WAP08221-C1818GG)
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 14x14 (WAP0050-C1414GG)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 18x24 (ALI39111-C1824GG)
- TRADEMARK FINE ART Carlos Casamayor 'The Lovers Boats' Canvas Art, 14x19 (ALI40545-C1419GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Farm' Canvas Art, 30x47 (ALI15662-C3047GG)
- Trademark Fine Art Wall Art & Decor