Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 18x18
Mfr # WAP08221-C1818GG
Zoro # G201689735
Key Features
- Artist Sue Schlabach
- Style Cabin/Lodge
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP08221-C1818GG
- Zoro # G201689735
- UPC # 192664772826
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Sue Schlabach |
Style | Cabin/Lodge |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Sue Schlabach
- Subject: Animals
- Style: Cabin/Lodge
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the phrase "Cabin Sweet Cabin" inside a bear silhouette on brown wood panels.
Prominent Colors: Brown, Black, White, Tan
Sue Schlabach has worked for Wild Apple as a designer, art director and artist for 15 years. Her love of the arts began as a child in southeastern Pennsylvania where she grew up in a house filled with references to botany, towers of books, antique quilts, and the ticking and tocking of many heirloom clocks. In such a place you just start to make things, and thus began a lifelong obsession. Sue's art includes painted works in acrylics and oils, multi-media collage and photographic collage.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14ES)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- 4D CONCEPTS 4D Concepts 143443 Amelia Twin Bed; Textured Bronze (143443)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- TRADEMARK FINE ART Cole Borders 'Star Wars Admiral Ackbar' Canvas Art, 14x19 (ALI22007-C1419GG)
- TRADEMARK FINE ART Jade Reynolds 'French Tulips I' Canvas Art, 24x24 (WAG07709-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 12x19 (WAG16689-C1219GG)
- TRADEMARK FINE ART Ron Parker 'Loon And Lilies' Canvas Art, 24x32 (ALI32378-C2432GG)
- TRADEMARK FINE ART J Austin Jennings 'Valley Blue' Canvas Art, 18x24 (IC01674-C1824GG)
- TRADEMARK FINE ART Ron Parker 'Winter Sage Coyote' Canvas Art, 24x32 (ALI32268-C2432GG)
- Trademark Fine Art Wall Art & Decor