Sue Schlabach 'Farm Fresh Carrots' Canvas Art, 24x24
Mfr # WAP08140-C2424GG
Zoro # G601681780
Key Features
- Artist Sue Schlabach
- Product Type Gallery-Wrapped Canvas Art
- Style Rustic
- Subject Cuisine
Product Information
- Brand Trademark Fine Art
- MFR # WAP08140-C2424GG
- Zoro # G601681780
- UPC # 192664769598
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Sue Schlabach |
Product Type | Gallery-Wrapped Canvas Art |
Style | Rustic |
Subject | Cuisine |
Description
- Artist: Sue Schlabach
- Subject: Cuisine
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the words "Farm Fresh Carrots" around a bunch of carrots on weathered wood.
Prominent Colors: White, Tan, Brown
Sue Schlabach has worked for Wild Apple as a designer, art director and artist for 15 years. Her love of the arts began as a child in southeastern Pennsylvania where she grew up in a house filled with references to botany, towers of books, antique quilts, and the ticking and tocking of many heirloom clocks. In such a place you just start to make things, and thus began a lifelong obsession. Sue's art includes painted works in acrylics and oils, multi-media collage and photographic collage.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Blue (SN1117BLUE)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17460)
- TRADEMARK FINE ART Oscar Ortiz 'Remembranzas' Canvas Art, 24x32 (ALI45150-C2432GG)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 22x32 (WAG16689-C2232GG)
- TRADEMARK FINE ART Howie Green 'Pop Art Flowers' Canvas Art, 18x18 (ALI35880-C1818GG)
- TRADEMARK FINE ART Constantin Shestopalov 'Woman With Wine Glass' Canvas Art, 24x32 (1X04524-C2432GG)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- TRADEMARK FINE ART Veronique Charron 'Wash and Dry II' Canvas Art, 14x32 (WAP00884-C1432GG)
- TRADEMARK FINE ART Sher Sester 'Chickadees' Canvas Art, 35x47 (ALI20853-C3547GG)
- Trademark Fine Art Wall Art & Decor