Sue Davis 'Tell Me A Story' Canvas Art, 35x35
Mfr # ALI44117-C3535GG
Zoro # G701493771
Key Features
- Style Eclectic
- Subject Abstract
- Artist Sue Davis
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI44117-C3535GG
- Zoro # G701493771
- UPC # 193420277548
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Eclectic |
Subject | Abstract |
Artist | Sue Davis |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Sue Davis
- Subject: Abstract
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features orange and blue shapes filling an abstract composition.
Prominent Colors: Light Blue, Yellow, Purple, Tan, Orange, Green, Grey, Turquoise, Blue, Pink
Each painting is a journey. My work is inspired by nature�s spirit and the joy of exploration and discovery. I am fascinated by the shape, rhythm, texture and vitality of natural forms. The natural world is constantly revealing new versions of itself through the passing of time and the changing of the seasons. I am interested in capturing these essences and giving visual life to my feelings, thoughts and ideas using my own symbolism and style.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 36"W, White (G3.B.3672)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- TRADEMARK FINE ART Daniel Springgay 'The End Of The World' Canvas Art, 16x24 (1X14759-C1624GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 30x47 (ALI10039-C3047GG)
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- TRADEMARK FINE ART Dan Craig 'David And Goliath' Canvas Art, 30x47 (ALI46403-C3047GG)
- TRADEMARK FINE ART Howard Robinson 'Elephants And Giraffes' Canvas Art, 18x24 (ALI23966-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Scented Cottage Florals Iv' Canvas Art, 14x14 (WAP10837-C1414GG)
- CAROLINES TREASURES Carolines Treasures LH9278DS1216 Border Terrier Winter Snowflakes Holiday Aluminium Metal Wall Or Door Hanging Prints (LH9278DS1216)
- Trademark Fine Art Wall Art & Decor