Sue Davis 'Tell Me A Story' Canvas Art, 18x18
Mfr # ALI44117-C1818GG
Zoro # G001494010
Key Features
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Artist Sue Davis
- Style Eclectic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI44117-C1818GG
- Zoro # G001494010
- UPC # 193420277524
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Sue Davis |
Style | Eclectic |
Description
- Artist: Sue Davis
- Subject: Abstract
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features orange and blue shapes filling an abstract composition.
Prominent Colors: Light Blue, Yellow, Purple, Tan, Orange, Green, Grey, Turquoise, Blue, Pink
Each painting is a journey. My work is inspired by nature�s spirit and the joy of exploration and discovery. I am fascinated by the shape, rhythm, texture and vitality of natural forms. The natural world is constantly revealing new versions of itself through the passing of time and the changing of the seasons. I am interested in capturing these essences and giving visual life to my feelings, thoughts and ideas using my own symbolism and style.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITTRICHRP. 14x24 WHT Circ Bath Mat (BMAT-C4L04-04)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- TRADEMARK FINE ART Kathie McCurdy 'Green River Rocks' Canvas Art, 22x32 (KM0258-C2232GG)
- TRADEMARK FINE ART Guido Borelli 'La Discesa al Mare' Canvas Art, 14x19 (ALI34164-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions Ii' Canvas Art, 24x24 (WAG06325-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 24x47 (WAG17473-C2447GG)
- TRADEMARK FINE ART John Butler 'Vintage Sports Iv' Canvas Art, 24x24 (WAG03322-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- TRADEMARK FINE ART Maureen Lisa Costello 'peaceful Wishes' Canvas Art, 35x47 (ALI12271-C3547GG)
- Trademark Fine Art Wall Art & Decor