Sisa Jasper 'Abstract Terrain Iv' Canvas Art, 16x24
Mfr # WAG07941-C1624GG
Zoro # G001599814
Key Features
- Artist Sisa Jasper
- Style Modern & Contemporary
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG07941-C1624GG
- Zoro # G001599814
- UPC # 193420359688
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | Sisa Jasper |
Style | Modern & Contemporary |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Sisa Jasper
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features abstract forms of blue, teal, green, and black paint on a white background.
Prominent Colors: White, Turquoise, Teal, Blue, Tan, Grey, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Polished Brass (01HC9002PB1)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3901)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- TRADEMARK FINE ART Albena Hristova 'Feather Toss Single Feather' Canvas Art, 8x24 (WAP03200-C824GG)
- TRADEMARK FINE ART Courtney Prahl 'Abstract Coastal Ii' Canvas Art, 35x47 (WAP09187-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 14x14 (WAP06324-C1414GG)
- TRADEMARK FINE ART Ricci 'Perseus Confronting Phineus with the Head of Medusa' Canvas Art, 14x19 (AA01563-C1419GG)
- TRADEMARK FINE ART Carol Maguire 'Serene Floral' Canvas Art, 24x24 (IC02221-C2424GG)
- TRADEMARK FINE ART Unknown 'Antique Heron Iv' Canvas Art, 18x24 (WAG02491-C1824GG)
- TRADEMARK FINE ART Michael Blanchette Photography 'Sunrise Over Roussillon Vertical' Canvas Art, 22x32 (ALI43536-C2232GG)
- Trademark Fine Art Wall Art & Decor