Silvia Vassileva 'Unexpected Wave Iii' Canvas Art, 8x19
Mfr # WAP09991-C819GG
Zoro # G001685999
Key Features
- Subject Abstract
- Artist Silvia Vassileva
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP09991-C819GG
- Zoro # G001685999
- UPC # 193420478969
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 19 in |
Details
Subject | Abstract |
Artist | Silvia Vassileva |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features swirling brushstrokes of teal, blue, yellow, white, and grey paint.
Prominent Colors: White, Blue, Turquoise, Grey, Teal, Tan
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, White, Vinyl (493N62)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- TRADEMARK FINE ART Grace Popp 'Animals' Canvas Art, 18x24 (WAG14057-C1824GG)
- TRADEMARK FINE ART Kirk Reinert 'Enchanted Lake' Canvas Art, 14x19 (ALI30934-C1419GG)
- TRADEMARK FINE ART Arti Firsov 'Blue Water' Canvas Art, 16x24 (1X03401-C1624GG)
- TRADEMARK FINE ART David Lloyd Glover 'Ocean Lagoon Garden' Canvas Art, 35x47 (DLG0332-C3547GG)
- TRADEMARK FINE ART Lois Bryan 'Cheetah' Canvas Art, 22x32 (LBr0140-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Promise of Spring' Canvas Art, 35x47 (DLG0084-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance V' Canvas Art, 18x18 (WAP00616-C1818GG)
- Trademark Fine Art Wall Art & Decor