Silvia Vassileva 'Ultramarine Wave Ii' Canvas Art, 14x14
Mfr # WAP06922-C1414GG
Zoro # G401673572
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Silvia Vassileva
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAP06922-C1414GG
- Zoro # G401673572
- UPC # 192664663568
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Silvia Vassileva |
Subject | Abstract |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a busy, abstract composition of indigo, blue, grey, cream, grey, and brown brushstrokes.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Satin Brass (01HC9002SB1)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- TRADEMARK FINE ART Barbara Simmons 'Paradise Island Lighthouse' Canvas Art, 10x19 (ALI38797-C1019GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 10x19 (WAG17473-C1019GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Summer Heralds' Canvas Art, 30x47 (ALI38257-C3047GG)
- TRADEMARK FINE ART Farida Zaman 'Folk Floral Iii' Canvas Art, 14x14 (WAP04558-C1414GG)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Iii' Canvas Art, 24x32 (WAG03501-C2432GG)
- TRADEMARK FINE ART Tammy Kushnir 'Live In The Moment' Canvas Art, 18x24 (ALI11091-C1824GG)
- Trademark Fine Art Wall Art & Decor