Silvia Vassileva 'Sunset Beach Ii No Orange' Canvas Art, 35x35
Mfr # WAP08837-C3535GG
Zoro # G101684267
Key Features
- Artist Silvia Vassileva
- Style Coastal
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP08837-C3535GG
- Zoro # G101684267
- UPC # 193420137392
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | Silvia Vassileva |
Style | Coastal |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a horizon of grey, white, teal, and blue paint streaks.
Prominent Colors: White, Light Blue, Blue, Teal
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- UNIVERSAL Deluxe Indoor/Outdoor Atomic Clock (UNV10417)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- MITYLITE Upholstered Folding Chair, Vinyl, Black (FLEXONE LX)
- TRADEMARK FINE ART Lantern Press 'Travel 34' Canvas Art, 16x24 (ALI8468-C1624GG)
- TRADEMARK FINE ART Kurt Shaffer 'Succulent Rain Drop' Canvas Art, 14x14 (KS495-C1414GG)
- TRADEMARK FINE ART Silvia Vassileva 'Spring Solo Trees' Canvas Art, 24x24 (WAP06905-C2424GG)
- TRADEMARK FINE ART Joyce Combs 'Abstract Elephant I' Canvas Art, 14x19 (WAG05425-C1419GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Oleanders' Canvas Art, 14x19 (BL01954-C1419GG)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Textured Tree Line I' Canvas Art, 12x19 (WAG07068-C1219GG)
- Trademark Fine Art Wall Art & Decor