Silvia Vassileva 'Sunset Beach Ii' Canvas Art, 35x35
Mfr # WAP06943-C3535GG
Zoro # G801675909
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Silvia Vassileva
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06943-C3535GG
- Zoro # G801675909
- UPC # 192664664435
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Silvia Vassileva |
Subject | Abstract |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features horizontal streaks of teal, blue, orange, pink, yellow and white paint.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- EASY 2 GO Corner Desk, 35.38 x 35.38 x 28.88, Resort Cherry (951572-CC)
- TRADEMARK FINE ART Albert Bierstadt 'Sunrise On Lake Tahoe, California, 1872' Canvas Art, 24x32 (BL02248-C2432GG)
- TRADEMARK FINE ART Color Bakery 'Hollywood Kiss Gold' Canvas Art, 14x19 (ALI20894-C1419GG)
- TRADEMARK FINE ART Mandy Disher 'Pears Still' Canvas Art, 16x24 (1X10330-C1624GG)
- TRADEMARK FINE ART Marco Fabiano 'The Embrace I' Canvas Art, 24x32 (WAP10391-C2432GG)
- TRADEMARK FINE ART John Gavrilis 'Morning Light Southwest' Canvas Art, 22x32 (IC00817-C2232GG)
- TRADEMARK FINE ART Lantern Press 'Travel 36' Canvas Art, 16x24 (ALI8470-C1624GG)
- TRADEMARK FINE ART Rio 'Moonlight in Key Largo' Canvas Art, 24x32 (MA0185-C2432GG)
- Trademark Fine Art Wall Art & Decor