Silvia Vassileva 'Sunset Beach I' Canvas Art, 24x24
Mfr # WAP06942-C2424GG
Zoro # G101675616
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Style Modern & Contemporary
- Artist Silvia Vassileva
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06942-C2424GG
- Zoro # G101675616
- UPC # 192664664381
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Style | Modern & Contemporary |
Artist | Silvia Vassileva |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features horizontal streaks of teal, blue, orange, pink, yellow and white paint.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- FLASH FURNITURE 18 Inch Yellow Metal Stool, 4PK (ET-BT3503-18-YL-GG)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- TRADEMARK FINE ART Marion Rose 'Marion 1' Canvas Art, 35x47 (ALI15332-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions I' Canvas Art, 14x14 (WAG06324-C1414GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Shearing Sheep' Canvas Art, 18x24 (ALI18812-C1824GG)
- TRADEMARK FINE ART Pierre Renoir 'Summer Landscape' Canvas Art, 26x32 (BL0363-C2632GG)
- TRADEMARK FINE ART Jean Plout 'Winter Blue Peace' Canvas Art, 18x24 (ALI30092-C1824GG)
- TRADEMARK FINE ART Jeff Pica 'Pastel Nyc Ii' Canvas Art, 18x24 (WAG08729-C1824GG)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 80 in wide x 40 in high (BG-WW-CCT-80)
- Trademark Fine Art Wall Art & Decor