Silvia Vassileva 'Sunrise At The Lake Ii' Canvas Art, 18x18
Mfr # WAP06801-C1818GG
Zoro # G001673798
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Landscape
- Artist Silvia Vassileva
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06801-C1818GG
- Zoro # G001673798
- UPC # 192664658779
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Landscape |
Artist | Silvia Vassileva |
Description
- Artist: Silvia Vassileva
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features brushy green trees on the edge of a blue and purple lake.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- ICEBERG Round CaféWorks™ Table, Gray - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Grey (65664)
- MOORECO Outlet, 7, Optional, Presentation Cart (66572)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Java' Canvas Art, 14x14 (ALI13588-C1414GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'The Mussel Harvest' Canvas Art, 35x47 (BL01875-C3547GG)
- TRADEMARK FINE ART Monet 'The Water Lillies Clouds' Canvas Art, 6x19 (AA00622-C619GG)
- TRADEMARK FINE ART Robert Michaud 'California Coast' Canvas Art, 18x24 (ALI23389-C1824GG)
- TRADEMARK FINE ART Barbara Mock ' From Gabrielles Garden' Canvas Art, 35x47 (ALI39055-C3547GG)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- Trademark Fine Art Wall Art & Decor