Silvia Vassileva 'Spring Aroma I' Canvas Art, 12x24
Mfr # WAP06876-C1224GG
Zoro # G201681319
Key Features
- Artist Silvia Vassileva
- Subject Floral
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06876-C1224GG
- Zoro # G201681319
- UPC # 192664661779
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 24 in |
Details
Artist | Silvia Vassileva |
Subject | Floral |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Silvia Vassileva
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink, blue, teal, and white flowers with green leaves on a brushy teal background.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Alabaster, Vinyl (493N87)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- TRADEMARK FINE ART Eric Joyner 'Trainyard' Canvas Art, 16x47 (ALI1045-C1647GG)
- TRADEMARK FINE ART Sylvia Coomes 'Boardwalk Ii' Canvas Art, 35x47 (WAG04664-C3547GG)
- TRADEMARK FINE ART Bonnie B Cook 'Pleasant Valley' Canvas Art, 35x47 (ALI39411-C3547GG)
- TRADEMARK FINE ART Marnie Bourque 'Farmall Fall' Canvas Art, 18x18 (ALI44458-C1818GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Mixed Coloring Book 54' Canvas Art, 35x47 (ALI3479-C3547GG)
- TRADEMARK FINE ART Parfumes by Preston-12x32 Canvas Art Ready to Hang!, 12x32 (EM212-C1232GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodils And Grape Hyacinths' Canvas Art, 35x47 (ALI30476-C3547GG)
- Trademark Fine Art Wall Art & Decor