Silvia Vassileva 'Pink Waves' Canvas Art, 22x32
Mfr # WAP04165-C2232GG
Zoro # G801666044
Key Features
- Subject Abstract
- Style Modern & Contemporary
- Artist Silvia Vassileva
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP04165-C2232GG
- Zoro # G801666044
- UPC # 192664130800
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Subject | Abstract |
Style | Modern & Contemporary |
Artist | Silvia Vassileva |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features small horizontal streaks of pink, blue, green, and tan paint in an abstract composition.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Gray (406-95)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Hickory (3007H)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- TRADEMARK FINE ART Melinda Hipsher 'Snowman Green Bird' Canvas Art, 18x18 (ALI31273-C1818GG)
- TRADEMARK FINE ART Martin Krystynek Qep 'Freckles Romi' Canvas Art, 24x32 (1X09740-C2432GG)
- TRADEMARK FINE ART Van Gogh 'Bouquet Of Flowers In A Vase' Canvas Art, 18x24 (AA01170-C1824GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Beyond the Purple Sky' Canvas Art, 22x32 (PSL0189-C2232GG)
- TRADEMARK FINE ART Marilyn Hageman 'Wild Roses' Canvas Art, 30x47 (WAP0265-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'In The Clouds Indigo And Gray Crop' Canvas Art, 14x14 (WAP06808-C1414GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Colors Of The Beach' Canvas Art, 16x32 (BC00405-C1632GG)
- Trademark Fine Art Wall Art & Decor