Silvia Vassileva 'In The Clouds Indigo And Gray Crop' Canvas Art, 14x14
Mfr # WAP06808-C1414GG
Zoro # G601674850
Key Features
- Style Industrial
- Product Type Gallery-Wrapped Canvas Art
- Artist Silvia Vassileva
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06808-C1414GG
- Zoro # G601674850
- UPC # 192664659042
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Industrial |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Silvia Vassileva |
Subject | Abstract |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract composition of grey, blue-grey, black, and white brushstrokes.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Ii Turquoise' Canvas Art, 35x35 (WAP04177-C3535GG)
- TRADEMARK FINE ART Ron Parker 'Storm'S End' Canvas Art, 14x19 (ALI32757-C1419GG)
- TRADEMARK FINE ART Incredi 'Winter Wonderland White' Canvas Art, 35x35 (ALI35931-C3535GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Mixed Coloring Book 63' Canvas Art, 35x47 (ALI3488-C3547GG)
- TRADEMARK FINE ART Edgar Degas 'Interior with Two Figures' Canvas Art, 35x47 (BL0958-C3547GG)
- TRADEMARK FINE ART Lois Bryan 'French Black Poodle' Canvas Art, 14x19 (LBR00412-C1419GG)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- Trademark Fine Art Wall Art & Decor