Silvia Vassileva 'Early Sunrise Crop' Canvas Art, 18x24
Mfr # WAP10276-C1824GG
Zoro # G201689308
Key Features
- Artist Silvia Vassileva
- Subject Landscape
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10276-C1824GG
- Zoro # G201689308
- UPC # 193420631203
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Silvia Vassileva |
Subject | Landscape |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Silvia Vassileva
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract landscape of hills around an ocean in shades of blue, teal, and grey.
Prominent Colors: White, Blue
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- ENDURANCE Round Endurance Table 48" Round Black, 48 in W, 48 in L, 29 in H (66751BK)
- CONNEXION 33.90" W Pedestal, Oversized, Slate/Sandstone, Slate and Sandstone (93620-1159)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- TRADEMARK FINE ART Tim O'Toole 'Poppies In A Vase I' Canvas Art, 18x24 (WAG14024-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 35x35 (WAP10772-C3535GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Iii' Canvas Art, 18x24 (WAG14333-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 10x19 (WAP04435-C1019GG)
- TRADEMARK FINE ART Vintage Lavoie 'Ads-0030' Canvas Art, 12x19 (ALI10773-C1219GG)
- TRADEMARK FINE ART Van Gogh 'Emperor Moth' Canvas Art, 24x32 (AA01175-C2432GG)
- TRADEMARK FINE ART Jim Dratfield 'Get Out Of Dodge' Canvas Art, 14x19 (WAP04666-C1419GG)
- Trademark Fine Art Wall Art & Decor