Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19
Mfr # WAP06962-C1219GG
Zoro # G001677543
Key Features
- Subject Abstract
- Artist Silvia Vassileva
- Style Bohemian
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06962-C1219GG
- Zoro # G001677543
- UPC # 192664665166
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Abstract |
Artist | Silvia Vassileva |
Style | Bohemian |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Bohemian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features floral designs in shades of creeam, yellow, orange, red, green, and teal on a deep blue background.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- OFFICE STAR Headrest, For Series 818, Fabric/Nylon (HRL818)
- REJUVENATE Cabinet and Furniture Restorer, 16 oz (RJ16CCLAM)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush And Navy I' Canvas Art, 14x19 (WAG07775-C1419GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 18x18 (WAG04777-C1818GG)
- TRADEMARK FINE ART Naomi Taitz Duffy 'Paper Abstract 2' Canvas Art, 14x19 (IC00454-C1419GG)
- TRADEMARK FINE ART Incredi 'Red Sunset Clouds' Canvas Art, 12x19 (ALI36017-C1219GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Ii' Canvas Art, 18x24 (WAG14332-C1824GG)
- TRADEMARK FINE ART Lantern Press 'Travel Poster 112' Canvas Art, 16x24 (ALI9323-C1624GG)
- NEXT INNOVATIONS Yellow Daisy Wall Art (101410066-YELLOW)
- Trademark Fine Art Wall Art & Decor