Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 8x24
Mfr # WAP01491-C824GG
Zoro # G501666160
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Artist Silvia Vassileva
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP01491-C824GG
- Zoro # G501666160
- UPC # 192055248756
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Artist | Silvia Vassileva |
Subject | Floral |
Description
- Artist: Silvia Vassileva
- Subject: Floral
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a branch full of white flowers on a pale blue background.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- KASON Spring Kit for 1255,1256,1255-1 Series (11255000001)
- TARGUS Value Chill Mat Grey, AWE61US (AWE61US)
- TRADEMARK FINE ART Chris Moore 'Mountain Paradise' Canvas Art, 30x47 (1X08326-C3047GG)
- TRADEMARK FINE ART Howard Robinson 'Reef Turtles' Canvas Art, 14x19 (ALI23920-C1419GG)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 16x24 (BL0062-C1624GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Ice at Sunset' Canvas Art, 16x24 (PSL0725-C1624GG)
- TRADEMARK FINE ART Angie Livingstone 'Running Hare' Canvas Art, 18x24 (ALI38033-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Vi' Canvas Art, 18x18 (WAG07420-C1818GG)
- Trademark Fine Art Wall Art & Decor