Trademark Fine Art

Sheila Golden 'Red Flowers' Canvas Art, 18x24


product price: $43.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Contemporary
  • Subject Still Life
  • Product Type Gallery-wrapped canvas art
  • Artist Sheila Golden
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Style Contemporary
Subject Still Life
Product Type Gallery-wrapped canvas art
Artist Sheila Golden

Description

  • Artist: Sheila Golden
  • Subject: Still Life
  • Style: Contemporary
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features red flowers in a blue vase.

Sheila Golden grew up in New York, attending the School of Visual Arts and the New School of the Social Reserach in New York City, then worked in graphic design and illustration. She studied film animation, lithography and ceramics, and received her bacherlor's degree in fine art. While living in California, Sheila started teaching classes on watercolor collage. Sheila has combined her multiple skills and talents to translate her love of nature into painting and collage. Her original watercolors and watercolor collages are exhibited in numeroud juried art shows around the country and her work is represented in private as well as corporate collections in major cities.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.