Sheila Golden 'Red Flowers' Canvas Art, 14x19
Mfr # SG046-C1419GG
Zoro # G001614142
Key Features
- Subject Still Life
- Product Type Gallery-wrapped canvas art
- Style Contemporary
- Artist Sheila Golden
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # SG046-C1419GG
- Zoro # G001614142
- UPC # 886511007994
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Still Life |
Product Type | Gallery-wrapped canvas art |
Style | Contemporary |
Artist | Sheila Golden |
Description
- Artist: Sheila Golden
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features red flowers in a blue vase.
Sheila Golden grew up in New York, attending the School of Visual Arts and the New School of the Social Reserach in New York City, then worked in graphic design and illustration. She studied film animation, lithography and ceramics, and received her bacherlor's degree in fine art. While living in California, Sheila started teaching classes on watercolor collage. Sheila has combined her multiple skills and talents to translate her love of nature into painting and collage. Her original watercolors and watercolor collages are exhibited in numeroud juried art shows around the country and her work is represented in private as well as corporate collections in major cities.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- TRADEMARK FINE ART Jean Plout 'Soothing Sunset Landscape' Canvas Art, 12x19 (ALI37284-C1219GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pink Bougainvillea Mansion' Canvas Art, 35x47 (DLG0325-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'The Tuscany Hills' Canvas Art, 18x24 (DLG0078-C1824GG)
- TRADEMARK FINE ART Rio 'Hidden Cove' Canvas Art, 12x19 (MA0423-C1219GG)
- TRADEMARK FINE ART Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x14 (BL0972-C1414GG)
- BELOVED Heart Wreath Hanger (BE141770)
- Trademark Fine Art Wall Art & Decor