Shop All Wall Art & Decor
Trademark Fine Art
Sheila Golden 'Dragonfly Garden Dream' Canvas Art, 18x24
Mfr # SG051-C1824GG
Zoro # G201616328
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Gallery Wrapped Giclee Canvas Art-Ready to Hang!
- Style Contemporary
- Subject Photography
- Frame Dimensions 18x24x1.5 inches
- Format Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # SG051-C1824GG
- Zoro # G201616328
- UPC # 844296096206
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | Medium |
Frame Dimensions | 18x24x1.5 inches |
Details
Product Type | Gallery Wrapped Giclee Canvas Art-Ready to Hang! |
Style | Contemporary |
Subject | Photography |
Format | Horizontal |
Artist | Cary Hahn |
Description
- Product Type: Gallery Wrapped Giclee Canvas Art-Ready to Hang!
- Artist: Cary Hahn
- Title: Luminescence
- Frame Dimensions: 18x24x1.5 inches
- Style: Contemporary
- Format: Horizontal
- Size: Medium
- Subject: Photography Giclee ́ (jee-clay) is an advanced print making process for creating high quality fine art reproductions. The attainable excellence that Giclee ́ printmaking affords makes the reproduction virtually indistinguishable from the original artwork. The result is wide acceptance of Giclee ́ by galleries, museums, and private collectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Navy Blue Patterned (CBC9NVFGF-BD)
- TRADEMARK FINE ART Winslow Homer 'Boys in a Dory' Canvas Art, 14x19 (BL02565-C1419GG)
- TRADEMARK FINE ART Daniel Springgay 'The End Of The World' Canvas Art, 16x24 (1X14759-C1624GG)
- TRADEMARK FINE ART Oxana Ziaka 'Alpaca From Mexico' Canvas Art, 14x19 (ALI11573-C1419GG)
- TRADEMARK FINE ART Chuck Black 'Persistence' Canvas Art, 12x19 (ALI16382-C1219GG)
- TRADEMARK FINE ART Jyotsna Warikoo 'Do More Of What Makes You Happy' Canvas Art, 14x14 (ALI17619-C1414GG)
- TRADEMARK FINE ART Marco Antonio Cobo 'The Light That Guides Us' Canvas Art, 14x14 (1X03445-C1414GG)
- PC PRODUCTS Protective Coating 084113 Rotted Wood Repair Kit (84113)
- Trademark Fine Art Wall Art & Decor