Sheena Pike Art And Illustration 'Reindeer Keeper' Canvas Art, 18x24
Mfr # ALI32772-C1824GG
Zoro # G101426966
Key Features
- Style Eclectic
- Subject People
- Artist Sheena Pike Art And Illustration
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI32772-C1824GG
- Zoro # G101426966
- UPC # 192664005573
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Eclectic |
Subject | People |
Artist | Sheena Pike Art And Illustration |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Sheena Pike Art And Illustration
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a child with a reindeer on his hat.
Sheena is a self taught Canadian illustrator finding her way through the world of Art and discovering herself along the way. Inspired by many things she enjoys exploring the beautiful imaginative world of pop surrealism by combining realistic and illustrative styles. Whimsy and otherworldly, her work often evokes an intensity giving you a glimpse into her creative mind and the way she sees the world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- HOMELEGANCE Savion Arm Chair (5494A)
- KENNEY MFG SGL Curtain Rod Bracket (KN851NP)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- TRADEMARK FINE ART Mike Schick 'Paper Trail III' Canvas Art, 22x32 (WAP03261-C2232GG)
- TRADEMARK FINE ART Octavian Mielu 'Panda' Canvas Art, 16x24 (ALI17220-C1624GG)
- TRADEMARK FINE ART John Butler 'Mineral Spirit Iii' Canvas Art, 18x24 (WAG11568-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Feathers Turquoise' Canvas Art, 35x35 (WAP01735-C3535GG)
- TRADEMARK FINE ART Victoria Ivanova 'Sad Farewell' Canvas Art, 30x47 (1X04966-C3047GG)
- TRADEMARK FINE ART Bill Bell 'Alices Party' Canvas Art, 35x47 (ALI25753-C3547GG)
- FONDO 16 x 16 in. Fishing Boat Desatured-Print on Canvas (FO2776887)
- Trademark Fine Art Wall Art & Decor