Sharon Pitts 'Pussy Willows' Canvas Art, 35x47
Mfr # ALI43441-C3547GG
Zoro # G501492790
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Sharon Pitts
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI43441-C3547GG
- Zoro # G501492790
- UPC # 192664810917
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Sharon Pitts |
Subject | Floral |
Description
- Artist: Sharon Pitts
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink flowers over a blue background.
Prominent Colors: Yellow, Blue, Purple, Pink, Orange, Grey, Light Blue
Sharon Pitts has been exploring with watercolor for over 30 years. "Each painting feels like an adventure of discovering the mysterious ways of watercolor. I place a loaded brush down onto the paper and watch the paint merge and flow. I direct the paint when I feel it is necessary and let it go where it wants when I like what I see happening." Born in Chicago, Illinois, Sharon Pitts holds a B.A. in Plastic and Graphic Arts from the University of Illinois-Chicago. She has studied at the Pennsylvania Academy of Fine Arts and The Barnes Foundation. She is listed in, �Who�s Who in American Art�. She has taught watercolor for 20 years and currently teaches at the Montclair Art Museum. She was invited to be artist-in-residence at the Gustav Stickley Museum in 2012. She gives watercolor demonstrations and workshops around the country, in the south of France and currently teaches a watercolor workshop in Italy each summer. She is an avid reader. She concentrates on painting lush, colorful watercolors based on themes in nature. Her work is in many corporate and private collections.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- BAXTON STUDIO Annetha Black Upholstered Walnut Finished Wood Lounge Chair (144-7933)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Trouble' Canvas Art, 24x32 (ALI16782-C2432GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees And Fronds' Canvas Art, 14x19 (ALI46257-C1419GG)
- TRADEMARK FINE ART Nicky Kumar 'Colorful Feather' Canvas Art, 12x19 (ALI43899-C1219GG)
- TRADEMARK FINE ART Barbara Mock 'Summer Retreat' Canvas Art, 14x19 (ALI38961-C1419GG)
- TRADEMARK FINE ART Robert Wavra 'Lower Falls - Yellowstone' Canvas Art, 14x19 (ALI12058-C1419GG)
- TRADEMARK FINE ART Chuck Black 'Best Friends Forever' Canvas Art, 22x32 (ALI16368-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Spring Solo Trees' Canvas Art, 24x24 (WAP06905-C2424GG)
- Trademark Fine Art Wall Art & Decor