Sebastian Kisworo 'Shadow Dance Ballerina' Canvas Art, 30x47
Mfr # 1X09764-C3047GG
Zoro # G201329716
Key Features
- Style Modern & Contemporary
- Subject People
- Artist Sebastian Kisworo
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X09764-C3047GG
- Zoro # G201329716
- UPC # 193420614305
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Subject | People |
Artist | Sebastian Kisworo |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Sebastian Kisworo
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a ballerina dancing in front of a light window.
Prominent Colors: Black, White, Grey
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 2" Offset, RH (11245000082)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- TRADEMARK FINE ART Barbara Mock 'Cottage Afternoon' Canvas Art, 35x47 (ALI38949-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 35x47 (WAP12153-C3547GG)
- TRADEMARK FINE ART Incado 'Cotton III' Canvas Art, 12x19 (IC01691-C1219GG)
- TRADEMARK FINE ART Matt Anderson 'Paradise' Canvas Art, 24x24 (1X03413-C2424GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Iii' Canvas Art, 18x24 (WAG14333-C1824GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh I' Canvas Art, 14x14 (ALI13595-C1414GG)
- TRADEMARK FINE ART Jean Plout 'Elegant Feather Blue' Canvas Art, 14x19 (ALI30085-C1419GG)
- Trademark Fine Art Wall Art & Decor