Sara Elbar 'The Boy On Bicycle' Canvas Art, 35x35
Mfr # 1X07246-C3535GG
Zoro # G001325598
Key Features
- Style Modern & Contemporary
- Subject People
- Product Type Gallery-Wrapped Canvas Art
- Artist Sara Elbar
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X07246-C3535GG
- Zoro # G001325598
- UPC # 192664409784
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Modern & Contemporary |
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Sara Elbar |
Description
- Artist: Sara Elbar
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a person on a bike in a bright scene.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- TRADEMARK FINE ART Tim Otoole 'Indigo Floral I' Canvas Art, 16x32 (WAG01181-C1632GG)
- TRADEMARK FINE ART Helen Flint 'Diners And Cars Ii' Canvas Art, 12x19 (WAG10633-C1219GG)
- TRADEMARK FINE ART Marlene Watson 'Omaha Nebraska Skyline Mclr-1' Canvas Art, 16x24 (MW0242-C1624GG)
- TRADEMARK FINE ART Pablo Esteban 'Bamboo On Colored Squares' Canvas Art, 16x24 (ALI46156-C1624GG)
- TRADEMARK FINE ART Design Fabrikken 'Close Up Fabrikken' Canvas Art, 14x19 (IC01314-C1419GG)
- TRADEMARK FINE ART Guido Borelli 'Baci nel Vicolo' Canvas Art, 22x32 (ALI34224-C2232GG)
- Trademark Fine Art Wall Art & Decor