Santiago Pascual Buye 'Waiting For A New Day' Canvas Art, 22x32
Mfr # 1X01228-C2232GG
Zoro # G601303491
Key Features
- Artist Santiago Pascual Buye
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Eclectic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # 1X01228-C2232GG
- Zoro # G601303491
- UPC # 192055101488
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Santiago Pascual Buye |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Eclectic |
Description
- Artist: Santiago Pascual Buye
- Subject: Landscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a person standing on the right side of a cloudy landscape.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- ROYAL TRADING Economy Hand Towel, 15 x 25" x 2.50", 12PK (1001210)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- TRADEMARK FINE ART John Martin 'Destruction of Tyre' Canvas Art, 18x24 (AA01478-C1824GG)
- TRADEMARK FINE ART Karen Fields 'Garden Birds Ii' Canvas Art, 18x24 (WAG09132-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Iii Turquoise' Canvas Art, 24x24 (WAP04178-C2424GG)
- TRADEMARK FINE ART Marion Rose 'Path To The Lake' Canvas Art, 18x24 (ALI7758-C1824GG)
- TRADEMARK FINE ART Lisa Powell Braun 'Winter Cactus Allover' Canvas Art, 24x32 (ALI42637-C2432GG)
- TRADEMARK FINE ART Yucel Basoglu 'Covered Light' Canvas Art, 24x24 (1X07096-C2424GG)
- TRADEMARK FINE ART Geno Peoples 'Tropical Paradise' Canvas Art, 14x19 (ALI19565-C1419GG)
- Trademark Fine Art Wall Art & Decor